Shop All Banners
Signmission
CAR RENTAL BANNER SIGN auto rent daily weekly automobile low rate one way
Mfr # B-Car Rental
Zoro # G809668828
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Sign Mounting Style Mounting Holes
- Length 18 in
- Sign Material Vinyl
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Car Rental
- Zoro # G809668828
- UPC # 766897884795
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Length | 18 in |
Size | 18 in x 48 in |
Height | 48 in |
Details
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Cat Litter Mlti Cat26.3# (97514)
- WEBER Weber Q1000 Gas Grill (50060001)
- IGLOO RECOOL Reusable Cooler (26041)
- SUNCASTRP 18 Poly Snow Shovel (SN100012)
- SIGNMISSION STATE INSPECTION DONE HERE BANNER SIGN law inspector (B-State Inspection Done Hr)
- SIGNMISSION PEACH COBBLER BANNER SIGN peaches pie sweet bakery crumble crust filling cobbler (B-Peach Cobbler)
- SIGNMISSION DEEP FRIED CHEESE BALLS BANNER SIGN beer battered on a stick cheddar (B-Deep Fried Cheese Balls)
- SIGNMISSION Baked Potatoes Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Baked Potatoes)
- SIGNMISSION Barber Shop & Salon Walk-Ins Welcome Banner Concession Stand Food Truck Single Sided (B-30013)
- SIGNMISSION RIMS & TIRES BANNER SIGN wheels tires car truck suv automotive auto (B-120 Rims & Tires)
- SIGNMISSION WE BUY SILVER BANNER SIGN gold sell rare cash bullion diamonds coins (B-We Buy Silver)
- Signmission Banners