Shop All Banners
Signmission
CAR RENTAL BANNER SIGN auto rent daily weekly automobile low rate
Mfr # B-72 Car Rental
Zoro # G009667379
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Height 72 in
- Double-Sided No
- Width 0.01 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Car Rental
- Zoro # G009667379
- UPC # 766897887918
- Country of Origin United States
- Category Banners
Dimensions
Height | 72 in |
Width | 0.01 in |
Length | 24 in |
Size | 24 in x 72 in |
Details
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Material | Vinyl |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILLTOWN 15 x 3 ft. Idea Works Deck Fence Privacy Screen; Green (GR1607432)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Berry (60-12726)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- OREGON AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 52 Drive Links (91PX052G)
- SIGNMISSION ROOT BEER FLOATS BANNER SIGN rootbeer float mug ice cream soda sundae cone (B-72 Root Beer Floats)
- SIGNMISSION WE BUY GOLD 1 BANNER SIGN pawn shop jewelry cash silver top price (B-96 We Buy Gold 1)
- SIGNMISSION HELP WANTED BANNER SIGN now hiring interview application job position (B-120 Help Wanted)
- SIGNMISSION OLIVES BANNER SIGN greek green black kalamata olive oil manzanilla cured (B-Olives)
- SIGNMISSION SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker (D-DC-48-Shish Kabobs)
- SIGNMISSION SNOWBOARD RENTAL BANNER SIGN skis poles boots lessons rent snow board (B-72 Snowboard Rental)
- SIGNMISSION CHICKEN WINGSBANNER SIGN crispy spicy buffalo hot dipping sauce (B-120 Chicken Wings)
- Signmission Flags, Banners & Accessories