Shop All Banners
Signmission
CANDY APPLES BANNER SIGN caramel apple cart signs taffy homemade candy fresh
Mfr # B-Candy Apples
Zoro # G809668712
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
- Double-Sided No
- Size 18 in x 48 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Candy Apples
- Zoro # G809668712
- UPC # 22099367901
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Width | 0.01 in |
Height | 48 in |
Length | 18 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
UV Resistant | Yes |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Songbird Essentials SE5046 Blue Swirls Birdbath (SE5046)
- YARDGARD Welded Wire Fence, 14 ga., 48"X50 ft. (308302B)
- AMDRO Ant Bait 1 lb (100099070)
- LASTPLAY Corner Brush (LA1114035)
- SIGNMISSION TATTOO BANNER SIGN shop artist signs gun modification art piercing art (B-Tattoo)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-Sweet Tea)
- SIGNMISSION Candy Bars Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-60 Candy Bars)
- SIGNMISSION WINDOW TINTING BANNER SIGN car tint film roll signs (B-120 Window Tinting)
- SIGNMISSION JIU-JITSU BANNER SIGN martial art karate self defense school lessons brazilian (B-Jiu-Jitsu)
- SIGNMISSION DISCOUNT CIGARETTES BANNER SIGN cheap tobacco smoking cigars smoke brand (B-72 Discount Cigarettes)
- SIGNMISSION STEAK ON A STICK BANNER SIGN meat steak beef bbq grill restaurant food (B-120 Steak On A Stick)
- Signmission Flags, Banners & Accessories