Shop All Facility Signs
Signmission
Cajun Sausage Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Cajun Sausage19
Mfr # D-DC-8 Cajun Sausage19
Zoro # G809695800
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 8 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-8 Cajun Sausage19
- Zoro # G809695800
- UPC # 746507084180
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 8 in |
Length | 4.5 in |
Size | 8" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- HONEYWELL SERVUS Mid-Calf, Sz 11, 15" H, Tan, Stl, PR (22214/11)
- BRADY Pipe Marker, White, Nitrous Oxide, PK5, 87746-PK (87746-PK)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Service Animal Relief Area Sign With Symbol, Landscape (OS-NS-A-1824-L-18289)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Gas Shutoff [Down Arrow], Landscape (OS-EM-A-710-L-10387)
- SIGNMISSION OSHA Notice Sign, 12" H, Rigid Plastic, Do Not Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-P-1218-L-11141)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Alarm Signal Indicates Refrigerant Leak Sign, Landscape (OS-NS-A-710-L-10075)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Fire Extinguisher (MISC-Fire Extinguisher)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Oxygen Storage Area, Portrait (OS-DS-D-1014-V-1852)
- NMC Mop Bucket Walk On Sign, WFS61 (WFS61)
- Signmission Facility Signs