Shop All Facility Signs
Signmission
Boat Launch With Right Arrow, Black & Gold Aluminum Architectural Sign, 18" x 18", BG-1818-24405
Mfr # A-DES-BG-1818-24405
Zoro # G009777184
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-24405
- Zoro # G009777184
- UPC # 785590039417
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 11-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1152E)
- RUBBER-CAL "Cat Lovers Doormat Kit" - 2 Kitty Coco Doormats & 1 Boot Scraper (10-108-007)
- PIONEER Tricot Safety Vest, Green, Small, 2 Stripe (V1025160U-S)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-1824-L-12847)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Gift Certificates (D-36 Gift Certificates)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Jet Fuel Only Sign, Portrait (OS-NS-A-710-V-13761)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, First Aid Kit, Landscape (OS-EM-A-710-L-10377)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, X-Ray In Use If You, Portrait (OS-DS-A-1824-V-2518)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Food Grade Lubricants Only Sign, Landscape (OS-NS-A-710-L-12820)
- HY-KO Sign, Men, Silver Background, Vinyl, 2 x 8 in Dimensions (478)
- Signmission Facility Signs