Shop All Wall Art & Decor
Signmission
Boar Hunter Circle Corrugated Plastic Sign
Mfr # C-24-CIR-WS-Boar Hunter
Zoro # G309704675
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Sign Mounting Style Yard Stakes
- Sign Material Corrugated Plastic
- Thickness 0.1 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Boar Hunter
- Zoro # G309704675
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 24 in |
Length | 24 in |
Width | 0.04 in |
Details
Double-Sided | No |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Warm Bronze (01STRAP7572WB1)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- SECO Poster Snap Frame, 11" x 17", Silver (SN1117-SV)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- SIGNMISSION Bar Arrow Decal Funny Home Decor 18in Wide (D-A-999957)
- SIGNMISSION Tool Shop Arrow Decal Funny Home Decor 30in Wide (D-A-10-999564)
- SIGNMISSION Liquors Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999770)
- SIGNMISSION Welcome To The Apocalypse Arrow Decal Funny Home Decor 18in Wide (D-A-999548)
- SIGNMISSION Crappy Neighbor Circle Vinyl Laminated Decal (D-8-CIR-Crappy neighbour)
- SIGNMISSION Lime Green Circle Rigid Plastic Sign (P-8-CIR-Lime Green)
- TRADEMARK FINE ART Wyanne 'Quiet' Canvas Art, 14x14 (ALI8224-C1414GG)
- Signmission Wall Art & Decor