Shop All Banners
Signmission
BLACK FRIDAY SALE BANNER SIGN special discounts save huge low prices
Mfr # B-120 Black Friday Sale
Zoro # G809664721
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Size 48 in x 120 in
- Length 48 in
- Width 0.01 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Black Friday Sale
- Zoro # G809664721
- UPC # 670541436462
- Country of Origin United States
- Category Banners
Dimensions
Size | 48 in x 120 in |
Length | 48 in |
Width | 0.01 in |
Height | 120 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATH SUET CAGE HOLDER CAT (2314)
- LANDSCAPERS SELECT Hose Reel Flat W/1Nzl 1Ma 50Ft (YP1121)
- PURINA Tidycat Scp 24/7Perf 20# (702011)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBC1)
- SIGNMISSION CHICKEN WINGSBANNER SIGN crispy spicy buffalo hot dipping sauce (B-120 Chicken Wings)
- SIGNMISSION JALAPENO POPPERS BANNER SIGN fresh hot stuffed deep fried spicy pepper (B-120 Jalapeno Poppers)
- SIGNMISSION CAKE POPS BANNER SIGN on a stick gifts holiday homemade snack fresh (B-96 Cake Pops)
- SIGNMISSION WE BUY COINS BANNER SIGN cash rare gold signs sell trade collector silver (B-72 We Buy Coins)
- SIGNMISSION SOFA SALE BANNER SIGN couch furniture store signs 50% 25% 10% huge (B-120 Sofa Sale)
- SIGNMISSION Military Discount Thank You For Your Service Banner Concession Stand Food Truck Single Sided (B-30106)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- Signmission Banners