Shop All Banners
Signmission
Biscuits & Gravy Banner Heavy Duty 13 Oz Vinyl with Grommets
Mfr # B-Biscuits & Gravy
Zoro # G809668385
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Sign Mounting Style Mounting Holes
- Sign Material Vinyl
- Length 72 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Biscuits & Gravy
- Zoro # G809668385
- UPC # 738435822507
- Country of Origin United States
- Category Banners
Dimensions
Height | 24 in |
Length | 72 in |
Width | 0.01 in |
Size | 18 in x 48 in |
Details
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
Double-Sided | No |
Thickness | 0.1 in |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 34 Smokeless Wood Fire Pit with Grill (BD17211)
- CHAPIN 2 gal. Industrial Dripless Acid Cleaning Sprayer, 42" Hose Length (22251XP)
- HONDA Recoil Starter (28400-Z5T-305ZA)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 24" (240RNDK095)
- SIGNMISSION DISCOUNT CIGARETTES BANNER SIGN cheap tobacco smoking cigar smoke brand (B-120 Discount Cigarettes)
- SIGNMISSION BUY HERE PAY HERE BANNER SIGN purchase buying comprando aqui paga (B-120 Buy Here Pay Here)
- SIGNMISSION PIZZA by the SLICE BANNER SIGN shop new signs (B-Pizza by the Slice)
- SIGNMISSION BIKE REPAIR BANNER SIGN bicycle shop repair rental cycle helmet (B-72 Bike Repair)
- SIGNMISSION THAI FOOD BANNER SIGN pad thai sushi satay curry spring rolls tofu take (B-Thai Food)
- SIGNMISSION OLIVES BANNER SIGN greek green black kalamata olive oil manzanilla cured (B-Olives)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses (B-96 Sod)
- Signmission Banners