Shop All Parking Signs
Signmission
Bilingual Reserved Parking Visitor Parking Only Estacionamiento Para Visitantes, A-DES-TG-1824-24303
Mfr # A-DES-TG-1824-24303
Zoro # G509585678
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-24303
- Zoro # G509585678
- UPC # 196617265991
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- MASTER LOCK Tags, Lockout, Heavy-Duty Pk (MLK497A)
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- SIGNMISSION Reserved Parking w/Handicap Symbol & Arrow Left & Right 12inx18in Hvy Alum, A-1218 Handicap (A-1218 Handicap - Res Pk Hand Sy L R)
- SIGNMISSION No Parking Any Time Violators Towed Away At Vehicle Owner Expense 12inx18in, A-1218 No Park (A-1218 No Parking Signs - Violators Ex)
- SIGNMISSION Paramedic Parking W/ 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Hospital - Paramedic Pk (A-1218 Hospital - Paramedic Pk Symbol)
- SIGNMISSION Georgia ADA Handicapped Parking Sign Acc Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23935 (A-1218-23935)
- Signmission Parking Signs