Shop All Parking Signs
Signmission
Bilingual No Parking No Truck Parking No Estacionamiento De Camiones Alum, 18" x 18", GW-1818-24305
Mfr # A-DES-GW-1818-24305
Zoro # G509595707
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24305
- Zoro # G509595707
- UPC # 785590054786
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY BACK SUPPORT XL DELUXE 46-56 (SA7164)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-XXL)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK-XL216)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- SIGNMISSION Event Parking Bidirectional Arrow, Green & White Aluminum Sign, 18" x 18", GW-1818-24084 (A-DES-GW-1818-24084)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, A-1824-23801 (A-1824-23801)
- SIGNMISSION Park Here Yard Sign & Stake outdoor plastic coroplast window, 16" x 12", C-1216 Park Here (C-1216 Park Here)
- SIGNMISSION Parking Reserved for Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23390 (A-1218-23390)
- SIGNMISSION OSHA Sign, Employee Parking All Others Towed, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-11957)
- Signmission Parking Signs