Shop All Parking Signs
Signmission
Bike Parking at Your Own Risk Management Is Not Responsible for Theft or Damage to Bi, BU-1824-24308
Mfr # A-DES-BU-1824-24308
Zoro # G509599385
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24308
- Zoro # G509599385
- UPC # 196617266165
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- PIG PIG Roof Leak Diverter, Translucent, 2.69 lb. (TLS462-TR)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 470G12 (470G12)
- SIGNMISSION Veteran Parking Thank You for Your Service Alum Rust Proof Parking Sign, 18" x 24", A-1824-22737 (A-1824-22737)
- SIGNMISSION Do Not Block Driveway, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25256 (A-1218-25256)
- SIGNMISSION Delaware No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24195 (A-1824-24195)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Visitantes Solamente Parking, A-1824-24300 (A-1824-24300)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24145 (A-1824-24145)
- SIGNMISSION Reserved Parking Tenant Parking Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23032 (A-1824-23032)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- Signmission Signs