Shop All Parking Signs
Signmission
Bike Parking at Your Own Risk Management Is Not Responsible for Theft or Damage to Bi, BG-1818-24308
Mfr # A-DES-BG-1818-24308
Zoro # G509593741
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-24308
- Zoro # G509593741
- UPC # 785590040055
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800L)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- AIR SYSTEMS INTL Red Led, High CO (MONC004)
- AMERICAN LOCK Lockout Padlock, KD, Blue, 1-7/8"H (A1107BLU)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- SIGNMISSION No Parking Doctors Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23750 (A-1218-23750)
- SIGNMISSION Parking Lot Sign Visitors Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24622 (A-1218-24622)
- SIGNMISSION No Parking Taxi Stand, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25004 (A-1218-25004)
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- SIGNMISSION Valet Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Valet Parkings - Valet Pk O (A-1218 Valet Parking Signs - Valet Pk O)
- CONDOR Authorized Parking Sign, 14" W, 10" H, English, Aluminum (477Y44)
- Signmission Signs