Shop All Parking Signs
Signmission
Bicycle Parking Please Secure Your Bike Properly Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-24317
Mfr # A-DES-BU-1824-24317
Zoro # G509584831
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24317
- Zoro # G509584831
- UPC # 196617266400
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- HY-KO 3.5In Colonial Number 7, 10PK (A10257)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL00250C)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (6112PFXL)
- SIGNMISSION Reserved Parking Truck Parking W/ Bidirectional Arrow Alum Parking Sign, 18" x 24", A-1824-23031 (A-1824-23031)
- SIGNMISSION Permit Parking Only Unauthorized Vehicles Towed 12inx18ins, A-1218 Permit Parkings - Permit Un (A-1218 Permit Parking Signs - Permit Un)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23822 (A-1218-23822)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- Signmission Signs