Shop All Parking Signs
Signmission
Bicycle Parking Please Secure Your Bike Properly Heavy-Gauge Aluminum Sign, 18" x 18", BW-1818-24317
Mfr # A-DES-BW-1818-24317
Zoro # G509583254
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-24317
- Zoro # G509583254
- UPC # 196617285579
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (62-401)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113348)
- CARHARTT Men's Black Cotton Coat size XLT (C003-BLK XLG TLL)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH3X0025PI)
- SIGNMISSION No Parking on Bridge Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23699 (A-1218-23699)
- SIGNMISSION Reserved Parking With Handicapped Symbol And Arrow Aluminum, 12" x 18", A-1218-24776 (A-1218-24776)
- SIGNMISSION 10 Minute Parking Loading Zone, Black & Gold Aluminum Architectural Sign, 18" x 18", BG-1818-24643 (A-DES-BG-1818-24643)
- SIGNMISSION Reserved Parking Truck Parking W/ Bidirectional Arrow Alum Parking Sign, 18" x 24", A-1824-23031 (A-1824-23031)
- SIGNMISSION Employee Of The Month, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25214 (A-1218-25214)
- SIGNMISSION No Parking No Parking for Delivery Trucks Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23666 (A-1824-23666)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- Signmission Signs