Shop All Parking Signs
Signmission
Bicycle Parking by Permit C.V.S. 21210 Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-24322
Mfr # A-DES-BU-1824-24322
Zoro # G509584879
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24322
- Zoro # G509584879
- UPC # 196617266653
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- KASCO Replacement 1.6A Fuse For Kasco T8 Battery Charger (605003)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, MSMK407VP (MSMK407VP)
- SIGNMISSION No Parking Authorized Emergency Vehicles Alum Rust Proof Parking Sign, 18" x 24", A-1824-23762 (A-1824-23762)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23419 (A-DES-BG-1818-23419)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24146 (A-1218-24146)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- BRADY Brady 90018 Handicapped Parking Van Accessible Sign, BlueWhite, Aluminum, 12W x 18H (90018)
- Signmission Parking Signs