Shop All Banners
Signmission
BEAUTY SUPPLIES BANNER SIGN professional hair care wholesale public
Mfr # B-120 Beauty Supplies
Zoro # G009662961
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Height 120 in
- Size 48 in x 120 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120 Beauty Supplies
- Zoro # G009662961
- UPC # 718088518576
- Country of Origin United States
- Category Banners
Dimensions
Length | 48 in |
Height | 120 in |
Size | 48 in x 120 in |
Width | 0.01 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCASTRP 3CUFT Poly LWNGDN Cart (LC1250L)
- JAMESON Teflon Saw Blade, 16 inch (SB-1T)
- LIPPERT UNIVERSAL AWNING HARDWARE - SOLERA HYBRID 69 INCH - INFINITE - AM KIT - BLACK (434727)
- ILC Replacement For CLUB CAR 103653601 (103653601)
- SIGNMISSION Chocolate Dipped Key Lime Pie Banner Concession Stand Food Truck Single Sided (B-60 Chocolate Dipped Key Lime Pie19)
- SIGNMISSION Registration Banner Concession Stand Food Truck Single Sided (B-120-30144)
- SIGNMISSION Same Day Delivery Banner Concession Stand Food Truck Single Sided (B-96-30152)
- SIGNMISSION Sale 20% Off Banner Concession Stand Food Truck Single Sided (B-72-30149)
- SIGNMISSION HOT CHEETOS & CHEESE BANNER SIGN melted mexican chili tex mex food (B-120 Hot Cheetos & Cheese)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian dessert cold homemade (B-Gelato)
- SIGNMISSION CLEANERS BANNER SIGN laundry dry cleaning shirts pressed draped cleaned (B-72 Cleaners)
- Signmission Flags, Banners & Accessories