Shop All Banners
Signmission
BEAUTY SALON BANNER SIGN hairdresser stylist colorist color haircuts
Mfr # B-96 Beauty Salon
Zoro # G009668918
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- UV Resistant Yes
- Sign Material Vinyl
- Double-Sided No
- Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-96 Beauty Salon
- Zoro # G009668918
- UPC # 718088515339
- Country of Origin United States
- Category Banners
Dimensions
Length | 36 in |
Height | 96 in |
Width | 0.01 in |
Size | 36 in x 96 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Fly Trap Stackable Display Box (BFTD-DB12)
- AFTERMARKET Operators Manual Fits Case 580 CK Industrial Tractor (RAP67039)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 1.17HP (DIDA-1)
- BRANDMAN GRILLS Rustler 6 Burner BBQ Grill Cover Gray (RUSTLER6COV)
- SIGNMISSION TUNE UPS BRAKES OIL CHANGE BANNER SIGN cars a/c brake muffler tire tech (B-96 Tune Ups Brakes Oil Chan)
- SIGNMISSION NAILS BANNER SIGN nail salon manicure spa signs pedicure (B-96 Nails)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-Sweet Tea)
- SIGNMISSION ATTORNEY AT LAW BANNER SIGN lawyer attorney justice prosecute counsel (B-96 Attorney At Law)
- SIGNMISSION COSTUME JEWELRY BANNER SIGN bracelet earrings necklace watches silver (B-Costume Jewelry)
- SIGNMISSION WE FINANCE BANNER SIGN used cars car dealer lot furniture dealership credit (B-We Finance)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-72 Sweet Tea)
- Signmission Flags, Banners & Accessories