Shop All Banners
Signmission
BEAUTY SALON BANNER SIGN hairdresser stylist colorist color haircuts
Mfr # B-120 Beauty Salon
Zoro # G809662956
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Thickness 0.1 in
- Width 0.01 in
- Double-Sided No
- Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Beauty Salon
- Zoro # G809662956
- UPC # 718088518569
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 120 in |
Size | 48 in x 120 in |
Length | 48 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Oklahoma Flag, 4x6 Ft, Nylon (144370)
- SERVICE IDEAS Plastic Water Pitcher with Ice Tube, 3.3 Liter, Smooth Body (SWP33SB)
- ROGUE TOOLS Hoe, 54 Inch Fiberglass Handle, 7 Inch Blade (F70F)
- NYLGLO Indiana Flag, 4x6 Ft, Nylon (141670)
- SIGNMISSION VALENTINES DAY SALE BANNER SIGN sale holiday valentine romantic love (B-120 Valentines Day Sale)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh pizzeria restaurant Italian food slice (B-72 Pizza)
- SIGNMISSION LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open (B-96 Laundromat)
- SIGNMISSION POPSICLES BANNER SIGN frozen fruit dessert ice pop stick freeze pop ice (B-96 Popsicles)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-72 Truckload Sale)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-72 Sweet Tea)
- SIGNMISSION RESTROOM BANNER SIGN john stall water closet ladies room bathroom (B-72 Restroom)
- Signmission Flags, Banners & Accessories