Shop All Wall Art & Decor
Signmission
Beach Bar Circle Corrugated Plastic Sign
Mfr # C-24-CIR-WS-Beach bar
Zoro # G209704447
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Height 24 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- Width 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-WS-Beach bar
- Zoro # G209704447
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 24 in |
Width | 0.04 in |
Length | 24 in |
Details
Double-Sided | No |
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
Thickness | 0.1 in |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Digital Wall Clock w Indoor Temp (WT-8002U-INT)
- SIGNMISSION Smoothies Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999611)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- JUST FOR LAUGHS Incredible Candle Celebration Birthday Candle Plastic (3305C)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- SIGNMISSION Emoji Yellow Smiling Circle Vinyl Laminated Decal (D-12-CIR-Emoji Yellow Smiling)
- SIGNMISSION Orange Circle Corrugated Plastic Sign (C-12-CIR-Orange)
- SIGNMISSION Soccer Circle Vinyl Laminated Decal (D-36-CIR-Soccer)
- SIGNMISSION When I Rise Give Me Jesus Circle Vinyl Laminated Decal (D-8-CIR-When I Rise give me Jesus)
- SIGNMISSION Yellow Arrow Decal Funny Home Decor 24in Wide (D-A-8-999538)
- TRADEMARK FINE ART Edgar Degas 'Dancers Ascending a Staircase, 1886' Canvas, 14x32 (BL0249-C1432GG)
- Signmission Wall Art & Decor