Shop All Banners
Signmission
BBQ RIBS BANNER SIGN barbque bar-b-q bbq pork smoked southern Texas beef
Mfr # B-BBQ Ribs
Zoro # G509668012
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 48 in
- Sign Material Vinyl
- UV Resistant Yes
- Length 18 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-BBQ Ribs
- Zoro # G509668012
- UPC # 22099367888
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Length | 18 in |
Height | 48 in |
Width | 0.01 in |
Details
Sign Material | Vinyl |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Solenoid (1722739SM)
- CHAPIN 3-1/2 gal. Industrial Viton Concrete Funnel Top Sprayer, 48" Hose Length (1449)
- SNOWEX Snow Shovel, 46 in Fiberglass D-Grip Handle, Polyethylene Blade Material, 36 in Blade Width (SP-36)
- GREEN THUMB Green Thumb 272294 1 gal Medium Duty Tank Sprayer (272294)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-72 Philly Cheese Steak)
- SIGNMISSION CBD Oil Sold Here Banner Concession Stand Food Truck Single Sided (B-CBD Oil Sold Here19)
- SIGNMISSION CANDY APPLES BANNER SIGN caramel apple cart signs taffy homemade candy fresh (B-Candy Apples)
- SIGNMISSION CELL PHONES ACCESSORIES BANNER SIGN mobile wireless chargers cases (B-96 Cell Phones Accessories)
- SIGNMISSION CINNAMON ROLLS BANNER SIGN fresh baked bakery still warm homemade hot (B-120 Cinnamon Rolls)
- SIGNMISSION MUMS BANNER SIGN flower florist shop shoppe plants roses garden supplies (B-72 Mums)
- SIGNMISSION SHAVED ICE BANNER SIGN hawaiian cart stand signs Italian water sno snow cone (B-72 Shaved Ice)
- Signmission Banners