Shop All Banners
Signmission
Barber Shop & Salon Walk-Ins Welcome Banner Concession Stand Food Truck Single Sided
Mfr # B-30013
Zoro # G709660823
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- UV Resistant Yes
- Size 18 in x 48 in
- Length 18 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-30013
- Zoro # G709660823
- UPC # 196617391461
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Size | 18 in x 48 in |
Length | 18 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHLEN MFG. Hitch-N'-Plow Non-PTO Driven 3-point Tractor Implement (80119995)
- BRIGGS & STRATTON Flywheel Fan (796201)
- TORO JAR TOP VALVE 1"" FEMALE (53708)
- SOLO 11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (301-B)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh pizzeria restaurant Italian food slice (B-72 Pizza)
- SIGNMISSION SOFA SALE BANNER SIGN couch furniture store signs 50% 25% 10% huge (B-120 Sofa Sale)
- SIGNMISSION BBQ RIBS BANNER SIGN barbque bar-b-q bbq signs bar-b-que pork beef (B-96 BBQ Ribs)
- SIGNMISSION STEAK ON A STICK BANNER SIGN meat steak beef bbq grill restaurant food (B-120 Steak On A Stick)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-72 Bingo Tonight)
- SIGNMISSION Now Hiring Bookkeepers Banner Apply Inside Accepting Application Single Sided (B-96-30205)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-120 Deep Fried Mac N Cheese)
- Signmission Flags, Banners & Accessories