Shop All Wall Art & Decor
Signmission
Barber Shop Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999955
Zoro # G509673368
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # P-ARROW-999955
- Zoro # G509673368
- UPC # 703791212682
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 18 in |
Length | 6 in |
Size | 6" X 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Item | PlasticSign |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Black (B8991-C)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- TRADEMARK FINE ART Pablo Esteban 'Pot Floor Vase On Burgundy' Canvas Art, 14x19 (ALI45159-C1419GG)
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black (67400603)
- SIGNMISSION Queen Bee Circle Vinyl Laminated Decal (D-12-CIR-Queen Bee)
- SIGNMISSION Liquors Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999770)
- SIGNMISSION Reception Arrow Sign Funny Home Decor 36in Wide (P-ARROW12-999647)
- SIGNMISSION Tiki Bar 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999569)
- SIGNMISSION Dressing Room Arrow Decal Funny Home Decor 18in Wide (D-A-999889)
- SIGNMISSION Recycle Circle Vinyl Laminated Decal (D-8-CIR-Recycle)
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- Signmission Wall Art & Decor