Shop All Facility Signs
Signmission
Barbecue Ribs Decal Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Barbecue Ribs19
Mfr # D-DC-12 Barbecue Ribs19
Zoro # G809694636
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-12 Barbecue Ribs19
- Zoro # G809694636
- UPC # 746507081950
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" |
Length | 4.5 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-2X/3X)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK12 (A1106KAYLW SETOF12)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3NGY1, PR (300BXL-10-V)
- US WEIGHT 4Ft Sign Post and 40 lb. Base Kit (U2212)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-A-1824-L-10478)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Rigid Plastic, Forklift Only No Pedestrian Bilingual Spanish (OS-DS-P-1014-VS-1264)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Storage Sign, Landscape (OS-NS-D-1824-L-14870)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Emergency Boiler Shutoff Sign, Landscape (OS-NS-P-1218-L-11769)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Oily Water Tank Sign, Landscape (OS-NS-A-1824-L-16977)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Please Do Not Feed Ducks And Geese Sign With Symbol, Landscape (OS-NS-P-1014-L-17379)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1824-L-18254)
- Signmission Signs