Signmission

Bacon Wrapped Hot Dogs Food Stand Truck Sticker, 12" x 4.5", D-DC-12 Bacon Wrapped Hot Dogs


product price: $11.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 1 in
  • Height 12 in
  • Sign Mounting Style Self Adhesive
  • UV Resistant Yes
  • Thickness 0.1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Signmission
  • MFR # D-DC-12 Bacon Wrapped Hot Dogs19
  • Zoro # G409694500
  • UPC #
    746507081905
  • Country of Origin United States
  • Category Facility Signs

Dimensions

Width 1 in
Height 12 in
Length 4.5 in
Size 12"

Details

Sign Mounting Style Self Adhesive
UV Resistant Yes
Thickness 0.1 in
Double-Sided No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.