Shop All Banners
Signmission
BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount
Mfr # B-72 Back To School Sale
Zoro # G009663227
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Double-Sided No
- Height 72 in
- UV Resistant Yes
- Size 24 in x 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Back To School Sale
- Zoro # G009663227
- UPC # 766897887857
- Country of Origin United States
- Category Banners
Dimensions
Height | 72 in |
Size | 24 in x 72 in |
Width | 0.01 in |
Length | 24 in |
Details
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 625659 (625659 EZGO / CUSHMAN / TEXTRON)
- MTD Handle-Chute (731-04388A)
- MTD Shell-30 Deck (983-05039E-0637)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Charcoal (CPHC101507ECL1)
- SIGNMISSION GOING OUT OF BUSINESS BANNER SIGN closeout save big huge must bankrupt (B-96 Going Out Of Business)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- SIGNMISSION GOING OUT OF BUSINESS BANNER SIGN closeout save big huge must bankrupt (B-120 Going Out Of Business)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-Deep Fried Mac N Cheese)
- SIGNMISSION COSTUME JEWELRY BANNER SIGN bracelet earrings necklace watches silver (B-72 Costume Jewelry)
- SIGNMISSION POPSICLES BANNER SIGN frozen fruit dessert ice pop stick freeze pop ice (B-96 Popsicles)
- SIGNMISSION STATE INSPECTION DONE HERE BANNER SIGN law inspector (B-State Inspection Done Hr)
- Signmission Banners