Shop All Wall Art & Decor
Signmission
Baby Its Cold Outside Circle Corrugated Plastic Sign
Mfr # C-8-CIR-Baby its cold outside
Zoro # G109706794
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 8 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-8-CIR-Baby its cold outside
- Zoro # G109706794
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 8 in |
Length | 8 in |
Size | 8" |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS Mobile Organizer, 18" Deep, 4 Drawer, Black (22792)
- NATIONAL PUBLIC SEATING Dolly For Series 9000 Chairs (DY-9000)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Flat Black Metal Sleeve (01SLV345WR1)
- SIGNMISSION Ice Cold Beer 2 Arrow Decal Funny Home Decor 18in Wide (D-A-999810)
- SIGNMISSION Happy Easter Arrow Decal Funny Home Decor 24in Wide (D-A-8-999831)
- SIGNMISSION Light Blue Circle Corrugated Plastic Sign (C-36-CIR-Light Blue)
- SIGNMISSION Alien Head Circle Corrugated Plastic Sign (C-8-CIR-Alien Head)
- SIGNMISSION Made In The Usa Arrow Decal Funny Home Decor 18in Wide (D-A-999759)
- SIGNMISSION Flamingos Arrow Decal Funny Home Decor 18in Wide (D-A-999869)
- TRADEMARK FINE ART Silvia Vassileva 'Inky Floral I' Canvas Art, 16x24 (WAP00697-C1624GG)
- Signmission Wall Art & Decor