Shop All Wall Art & Decor
Signmission
Baby Its Cold Outside Circle Corrugated Plastic Sign
Mfr # C-24-CIR-Baby its cold outside
Zoro # G509704192
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 24 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-24-CIR-Baby its cold outside
- Zoro # G509704192
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 24 in |
Length | 24 in |
Size | 24" |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees And Fronds' Canvas Art, 14x19 (ALI46257-C1419GG)
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- SIGNMISSION Yin Yang Paws Circle Vinyl Laminated Decal (D-8-CIR-Yin Yang Paws)
- SIGNMISSION Pigs Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999675)
- SIGNMISSION Bar Arrow Decal Funny Home Decor 18in Wide (D-A-999957)
- SIGNMISSION Happy Easter Arrow Decal Funny Home Decor 24in Wide (D-A-8-999831)
- SIGNMISSION Dead End Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999895)
- SIGNMISSION Arizona 2 Arrow Decal Funny Home Decor 30in Wide (D-A-10-999974)
- 123 CREATIONS 123 Creations CB054-7 Inch Monkey - Brown Tassel (CB054-7)
- Signmission Wall Art & Decor