Shop All Banners
Signmission
AUTO REPAIR BANNER SIGN car shop mechanic tools signs brakes shocks
Mfr # B-Auto Repair
Zoro # G009668055
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Height 48 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Auto Repair
- Zoro # G009668055
- UPC # 22099368762
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seal-Oil Valve St (KM-92049-7001)
- SEYMOUR MIDWEST Eye Hoe, 7" Blade, Head Only (42800GRA)
- JACKS IMPORTS Prorap Self-Adhering Bandage 4" x 5 yards (18/Box) ROYAL (1305-RY)
- STENS Flat Idler For Toro Z4200, Z4202, Z4220, Z4235, Z5000, Z5020, Z5030 (280-469)
- SIGNMISSION HOT CHEETOS & CHEESE BANNER SIGN melted mexican chili tex mex food (B-120 Hot Cheetos & Cheese)
- SIGNMISSION Dry Ice Sold Here Banner Concession Stand Food Truck Single Sided (B-30050)
- SIGNMISSION Now Hiring Careers Start Here Banner Concession Stand Food Truck Single Sided (B-30111)
- SIGNMISSION ORANGES BANNER SIGN citrus fruit juice florida produce orchard (B-120 Oranges)
- SIGNMISSION Ramen Banner Concession Stand Food Truck Single Sided (B-30141)
- SIGNMISSION Tornado Fries Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-Tornado Fries)
- SIGNMISSION Now Hiring Careers Start Here Banner Concession Stand Food Truck Single Sided (B-120-30111)
- Signmission Banners