Shop All Banners
Signmission
AUTO DETAILING BANNER SIGN car wash wax signs carwash
Mfr # B-96 Auto Detailing
Zoro # G209668923
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 96 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-96 Auto Detailing
- Zoro # G209668923
- UPC # 670541438824
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 96 in |
Length | 36 in |
Size | 36 in x 96 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Heavy-Duty Wind Sock Kit, 4'L x 18"-dia. (3LWE5A)
- VALLEY FORGE Valley Forge Flag 4 X 6 Nylon US Flag US4PN (US4PN)
- LIPPERT 8FT AWNBRELLA (2-PACK) (362238)
- BRIGGS & STRATTON PUMP-FUEL (846824)
- SIGNMISSION MOVIES BANNER SIGN theatre motion picture cinema watch popcorn flick (B-120 Movies)
- SIGNMISSION EBT CARDS BANNER SIGN accepted here Electronic Benefits Transfer signs (B-Ebt Cards)
- SIGNMISSION Now Hiring Customer Service Reps Banner Apply Inside Accepting Application Single Sided (B-30227)
- SIGNMISSION CIDER DONUTS BANNER SIGN hot fresh doughnuts varieties coffee bakery (B-120 Cider Donuts)
- SIGNMISSION ORCHIDS BANNER SIGN flower orchid stand bulb florist flower shop shoppe (B-120 Orchids)
- SIGNMISSION HOMEMADE CHILI BANNER SIGN bread bowl texas beans beef chicken vegan (B-Homemade Chili)
- ORBUS 10 x 10 ft. Display Poly Single Sided Hanging Banner - Hemmed Edges (10WX10H-G-DP-HEM)
- Signmission Banners