Shop All Parking Signs
Signmission
Authorized Permit Parking Only, Green & White Aluminum Architectural Sign, 18" x 24", GW-1824-24330
Mfr # A-DES-GW-1824-24330
Zoro # G509586095
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-24330
- Zoro # G509586095
- UPC # 785590010492
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Inhalation Valve, 10 PK, NIOSH Approved (10097888)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- SIGNMISSION Free Valet Parking W/ Ahead Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23944 (A-DES-BW-1818-23944)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23424 (A-1824-23424)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- SIGNMISSION Private Driveway No Turn Around 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Private No Turn (A-1218 Driveway - Private No Turn)
- SIGNMISSION Dont Even Think About Parking Here 12inx18in Heavy Gauges, A-1218 Driveway - Dont Even Think (A-1218 Driveway - Dont Even Think)
- Signmission Signs