Shop All Parking Signs
Signmission
Authorized Church Parking W/ Graphic Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-24331
Mfr # A-DES-BU-1824-24331
Zoro # G509584626
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24331
- Zoro # G509584626
- UPC # 196617267100
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-57C)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX280-S/M)
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- POLAR PLUS Men's Blue Cooler Jacket size XL (34042-XL)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- SIGNMISSION 10 Minute Parking Loading Zone, Black & Gold Aluminum Architectural Sign, 18" x 18", BG-1818-24643 (A-DES-BG-1818-24643)
- SIGNMISSION OSHA Sign, Stop Parking Ramp Closed For Cleaning Do, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-18485)
- SIGNMISSION No Parking Anytime with Arrow Right Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23778 (A-1218-23778)
- SIGNMISSION No Parking Customer Parking Only No Ove Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23754 (A-1218-23754)
- Signmission Signs