Shop All Parking Signs
Signmission
Authorized Church Parking W/ Graphic, Green & White Aluminum Sign, 18" x 18", GW-1818-24331
Mfr # A-DES-GW-1818-24331
Zoro # G509582608
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24331
- Zoro # G509582608
- UPC # 785590054571
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9.5D)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- VISWERX Hi-Vis Split Leather Palm Glove LG (127-11022)
- GEMTOR 5 ft.L Shock Absorbing Lanyard (SP1101LA5)
- SIGNMISSION Parking Lot Exit Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" L, 24" H, BW-1824-23421 (A-DES-BW-1824-23421)
- SIGNMISSION Police Parking Only With Symbol, Heavy-Gauge Aluminum, 12" x 18", A-1218-24867 (A-1218-24867)
- SIGNMISSION No Parking Sign No Parking-Fire Depart Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23670 (A-1218-23670)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- SIGNMISSION No Parking Stopping Standing Any Time 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Stand (A-1218 No Stopping or Standing - Stand)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- NMC Employee Parking Only Sign, TM52H (TM52H)
- Signmission Parking Signs