Shop All Banners
Signmission
AUCTION BANNER SIGN antique jewelry furniture artwork estate sale
Mfr # B-96 Auction
Zoro # G109668849
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Size 36 in x 96 in
- Width 0.01 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-96 Auction
- Zoro # G109668849
- UPC # 766897893018
- Country of Origin United States
- Category Banners
Dimensions
Size | 36 in x 96 in |
Width | 0.01 in |
Length | 36 in |
Height | 96 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double-Sided | No |
Sign Material | Vinyl |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRECE Pherocon Baited AM Yellow Sticky Traps with Ties (T3305-00 GE)
- MTD Air Cleaner Hsg As (951-10739)
- REPEL Tick Defense 6.5 Oz. Insect Repellent Aerosol Spray (HG-94138)
- CATCHMASTER 150MB Mouse & Insect Board (150MBGL)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses garden (B-Sod)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-Recliner Sale)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance quick title pawn shop for gold (B-72 Cash Loans)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-72 Recliner Sale)
- SIGNMISSION DEEP FRIED CHEESE BALLS BANNER SIGN beer battered on a stick cheddar (B-120 Deep Fried Cheese Balls)
- SIGNMISSION CAR AUDIO INSTALLATION BANNER SIGN stereo speakers repair amps auto (B-72 Car Audio Installation)
- SIGNMISSION Now Hiring Welders Banner Apply Inside Accepting Application Single Sided (B-30322)
- Signmission Flags, Banners & Accessories