Shop All Banners
Signmission
APPLIANCE REPAIR BANNER SIGN refrigerator washer dryer all brands home
Mfr # B-72 Appliance Repair
Zoro # G809662895
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Size 24 in x 72 in
- UV Resistant Yes
- Height 72 in
- Width 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Appliance Repair
- Zoro # G809662895
- UPC # 718088508997
- Country of Origin United States
- Category Banners
Dimensions
Size | 24 in x 72 in |
Height | 72 in |
Width | 0.01 in |
Length | 24 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Material | Vinyl |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Wheelbarrow Tire, 4.00-6 4 PLY Rib (CT1005)
- A & I PRODUCTS Pump, Water 7.1" x6.8" x8.3" (A-RE505980)
- MUTUAL INDUSTRIES 3’ X 300’ Typar Landscape Fabric (32-3-300)
- STENS Spindle Assembly For Mtd 918-04134D 618-04134D 285-748 (285-748)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-Sweet Tea)
- SIGNMISSION POPSICLES BANNER SIGN frozen fruit dessert ice pop stick freeze pop ice (B-96 Popsicles)
- SIGNMISSION ASE Certified Technicians Banner Concession Stand Food Truck Single Sided (B-72-30008)
- SIGNMISSION 15 Flavors Snow Cone Banner Heavy Duty 13 Oz Vinyl with Grommets (B-120 15 Flavors Snow Cone)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-Philly Cheese Steak)
- SIGNMISSION BBQ PULLED CHICKEN SANDWICH BANNER SIGN bbq sauce slow smoked barbeque (B-72 Bbq Pulled Chicken Sandwic)
- SIGNMISSION Taco Tuesday Banner Concession Stand Food Truck Single Sided (B-30161)
- Signmission Flags, Banners & Accessories