Shop All Parking Signs
Signmission
Apartment Parking Unauthorized Vehicles Towed Away Heavy-Gauge Alum Sign, 18" x 18", G-1818-24340
Mfr # A-DES-G-1818-24340
Zoro # G509597022
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-24340
- Zoro # G509597022
- UPC # 196617284688
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- 3M Airflow Deflector (M-116)
- OCCUNOMIX Cooling Skull Cap, Polyester, 6" L (TD900-HVY)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- SIGNMISSION Parking Lot Sign Exit Sign Left Arrow Alum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23422 (A-1824-23422)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", G-1824-9916 (A-DES-G-1824-9916)
- SIGNMISSION Overflow Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23516 (A-1218-23516)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- SIGNMISSION STORAGE RV & BOAT PARKING DECAL sticker short long term secure indoor, D-36 Storage Rv & Boat Parkin (D-36 Storage Rv & Boat Parkin)
- SIGNMISSION Reserved Parking With Handicapped Symbol And Arrow Aluminum, 12" x 18", A-1218-24776 (A-1218-24776)
- Signmission Signs