Shop All Parking Signs
Signmission
Anytime No Parking Symbol Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24342
Mfr # A-DES-BS-1824-24342
Zoro # G509589010
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-24342
- Zoro # G509589010
- UPC # 196617267346
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- FLORSHEIM Size 10 Oxford Shoe FS2624-10D, Black (FS2624-10D)
- CONDOR Leather Drivers Gloves, Goatskin, M, PR (1VT48)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (DF-850-S)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- SIGNMISSION Reserved Parking Sign Reserved Parking f Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23042 (A-1218-23042)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 24", GW-1824-23912 (A-DES-GW-1824-23912)
- SIGNMISSION Manager Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25115 (A-1218-25115)
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- SIGNMISSION No Parking No Parking-Fire Department Connection Rust Proof Parking, A-1824-23670 (A-1824-23670)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- Signmission Signs