Shop All Radiation & Laser Signs
Signmission
ANSI Sign, Laser In Use Do Not Stare Into Beam, 5in X 3.5in, 10PK, 3.5" H, 5" W, Landscape, PK10
Mfr # OS-CS-D-35-L-19774-10PK
Zoro # G209412717
product price: $28.45
/pk 10, $2.84/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Laser In Use Do Not Stare Into Beam
- Width 5"
- Height 3.5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-CS-D-35-L-19774-10PK
- Zoro # G209412717
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 5" |
Height | 3.5" |
Details
Item | ANSI Caution |
Legend | Laser In Use Do Not Stare Into Beam |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Information, PK8, 27416LS (27416LS)
- 5S SUPPLIES Mop Bucket 12in Diameter Non Slip Floor Sign (FS-MOPBKT2-12)
- GUARDIAN EQUIPMENT 3.2 Gpm Flow Control, Pack Of 6 (470-025R)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0265-S)
- SIGNMISSION OSHA Danger, Laser Operation Protect Eyes Skin Beam, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1414)
- SIGNMISSION OSHA CAUTION RADIATION, Radioactive Materials W/ Symbol, 18in X 12in Aluminum, OS-CR-A-1218-V-10270 (OS-CR-A-1218-V-10270)
- SIGNMISSION OSHA CAUTION RADIATION Sign, Radioactive Materials, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-CR-A-1014-L-10189)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1416)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1419)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 10in X 7in Decal, 10" H, 7" W, Portrait, Class IIIa Laser Do (OS-DS-D-710-V-1416)
- NMC Radio Frequency Hazard Sign, 10 in Height, 14 in Width, Aluminum (C589AB)
- Signmission Signs