Shop All Security & Access Signs
Signmission
ANSI, 12" Height, 18" Width, Aluminum, 12" H, 18" W, Landscape, Keep Door Closed (Bilingual Spanish)
Mfr # OS-NS-A-1218-L-19932
Zoro # G109494844
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice Keep Door Closed (Bilingual Spanish)
- Height 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-A-1218-L-19932
- Zoro # G109494844
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | ANSI Notice |
Legend | Notice Keep Door Closed (Bilingual Spanish) |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4 in Height, 6 in Width, Magnetic Vinyl, Horizontal Rectangle, English (469L44)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, L (1830-L)
- MCR SAFETY Leather Palm Glove, Gray/White, Large, PK12, 12PK (1040)
- MCR SAFETY Prem Grade Grain Pigskin Driver, XL, PK12 (3413HVIXL)
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Aluminum, Authorized Personnel Only Sign With Symbol, Portrait (OS-NS-A-710-V-10248)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, No Trespassing No Solicitation Sign, Portrait (OS-NS-D-1824-V-14937)
- SIGNMISSION Sign, 10" H, 14" W, Plastic, Sprinkler Shutoff Valve To Left Beyond These Doors, Landscape (OS-SN-P-1014-L-11688)
- SIGNMISSION Security All Activities Monitored By Video Cameras Heavy-Gauge Aluminum Sign, 24" H, RW-1824-9754 (A-DES-RW-1824-9754)
- SIGNMISSION Safety Sign, OSHA SECURITY NOTICE, 24" Height, Aluminum, The Use Of Camera Or, Portrait (OS-SN-A-1824-V-11782)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Enter At Your Own Risk Sign, Portrait (OS-NS-D-57-V-12068)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Attic Access Point Sign, Landscape (OS-NS-D-57-L-10235)
- Signmission Signs