Shop All Wall Art & Decor
Signmission
American Highway 66 Circle Corrugated Plastic Sign
Mfr # C-24-CIR-American Highway 66
Zoro # G909703931
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 24 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-24-CIR-American Highway 66
- Zoro # G909703931
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 24 in |
Length | 24 in |
Size | 24" |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor (FCM121345ER)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- LUXOR Stand Up Desk, Black, 40" (STANDUP-40-B)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-8-CIR-Ladybug)
- SIGNMISSION Zombie Next 5 Miles Circle Vinyl Laminated Decal (D-12-CIR-Zombie next 5 miles)
- SIGNMISSION Barber Shop Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999955)
- SIGNMISSION Nowhere Arrow Decal Funny Home Decor 18in Wide (D-A-999702)
- SIGNMISSION No Dragons Circle Rigid Plastic Sign (P-8-CIR-No Dragons)
- SIGNMISSION Zombie Next 5 Miles Circle Corrugated Plastic Sign (C-8-CIR-Zombie next 5 miles)
- TRADEMARK FINE ART Sheila Finch 'Radiant Evening' Canvas Art, 35x47 (WAG11205-C3547GG)
- Signmission Wall Art & Decor