Shop All Wall Art & Decor
Signmission
American Highway 66 Circle Corrugated Plastic Sign
Mfr # C-12-CIR-American Highway 66
Zoro # G509704567
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 12 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-12-CIR-American Highway 66
- Zoro # G509704567
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 12 in |
Size | 12" |
Length | 12 in |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- SIGNMISSION Pool Zone Circle Corrugated Plastic Sign (C-16-CIR-Pool Zone)
- SIGNMISSION Baby Its Cold Outside Circle Corrugated Plastic Sign (C-8-CIR-Baby its cold outside)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- SIGNMISSION Made In The Usa Arrow Decal Funny Home Decor 18in Wide (D-A-999759)
- SIGNMISSION Barber Shop 2 Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999956)
- SIGNMISSION Born To Golf Circle Corrugated Plastic Sign (C-12-CIR-Born to Golf)
- HAPPYHOLIDAYS No.286 Gods Gift Birthday Card (HA3322523)
- Signmission Wall Art & Decor