Shop All Facility Signs
Signmission
Alligator On Stick Decal Concession Stand Food Truck Sticker, 16" x 8", D-DC-16 Alligator On Stick19
Mfr # D-DC-16 Alligator On A Stick19
Zoro # G509695476
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-16 Alligator On A Stick19
- Zoro # G509695476
- UPC # 746507086023
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 16 in |
Length | 8 in |
Size | 16" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Virtua AP Eyewear 11848-00000-20 G, 20PK (11848-00000-20)
- ALLEGRO INDUSTRIES Sensitivity Solution, Bitrex, 2.5mL, PK6 (2041-11K)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Green (15D830)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Adult Life Preservers Located Here Sign, Landscape (OS-NS-A-710-L-10060)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Sprinkler Riser Room Sign, Landscape (OS-NS-P-1014-L-16613)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-P-710-L-11669)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1218-L-18875)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1014-L-18254)
- NMC Danger Men Working Above Sign, D125AB (D125AB)
- Signmission Signs