Shop All Banners
Signmission
Alligator Bites Banner Heavy Duty 13 Oz Vinyl with Grommets
Mfr # B-Alligator Bites
Zoro # G709667723
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Height 24 in
- Width 0.01 in
- Size 18 in x 48 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Alligator Bites
- Zoro # G709667723
- UPC # 718088496980
- Country of Origin United States
- Category Banners
Dimensions
Height | 24 in |
Width | 0.01 in |
Size | 18 in x 48 in |
Length | 72 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Sign Material | Vinyl |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Low Port Pelham Bit 5" (21250C-5)
- ELEMENT Garden Hose (CELSGHW58025)
- BIRD-B-GONE BIRD SPIKE 5"" CLEAR 20CT (MM2000-5/20)
- NATURE SPRING Nature Spring Patio Umbrella Stand and Base, Black (212944JMG)
- SIGNMISSION French Fries Banner Concession Stand Food Truck Single Sided (B-120 French Fries19)
- SIGNMISSION Jesus Is Lord Yard Sign & Stake outdoor plastic coroplast window (C-1824 Jesus Is Lord)
- SIGNMISSION Crab Cake Sandwich Banner Concession Stand Food Truck Single Sided (B-120 Crab Cake Sandwich19)
- SIGNMISSION CHEESEBURGERS BANNER SIGN cheese burger sign french fries char broiled grill (B-Cheeseburgers)
- SIGNMISSION STRAWBERRY FUNNEL CAKES BANNER SIGN bakery cake cookies pastry bread (B-120 Strawberry Funnel Cakes)
- SIGNMISSION APPLIANCE REPAIR BANNER SIGN refrigerator washer dryer all brands home (B-120 Appliance Repair)
- SIGNMISSION Biscuits & Gravy Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Biscuits & Gravy)
- Signmission Banners