Shop All Wall Art & Decor
Signmission
Alien Head Circle Corrugated Plastic Sign
Mfr # C-8-CIR-Alien Head
Zoro # G509706806
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 8 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-8-CIR-Alien Head
- Zoro # G509706806
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 8 in |
Length | 8 in |
Size | 8" |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATUM FILING SYSTEMS Datum Large Hanging CPU Locker, Black (CPU2-T25)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- SPIRELLA Stoneware Soap Holder Jaro Black and Petrol (10.20356)
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- SIGNMISSION Purple Circle Vinyl Laminated Decal (D-16-CIR-Purple)
- SIGNMISSION Born To Golf Circle Corrugated Plastic Sign (C-12-CIR-Born to Golf)
- SIGNMISSION Zombie Next 5 Miles Circle Vinyl Laminated Decal (D-12-CIR-Zombie next 5 miles)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-12-CIR-White)
- SIGNMISSION Zombie Next 5 Miles Circle Corrugated Plastic Sign (C-8-CIR-Zombie next 5 miles)
- SIGNMISSION Made In The Usa Arrow Decal Funny Home Decor 18in Wide (D-A-999759)
- DESIGN TOSCANO Darwin's Ape Sculpture (PD0053)
- Signmission Wall Art & Decor