Shop All Banners
Signmission
AIR CONDITIONING SERVICE BANNER SIGN ac cooling air cold maintenance
Mfr # B-120 Air Conditioning Service
Zoro # G809661423
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Double-Sided No
- Size 48 in x 120 in
- Sign Mounting Style Mounting Holes
- Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120 Air Conditioning Service
- Zoro # G809661423
- UPC # 682017642895
- Country of Origin United States
- Category Banners
Dimensions
Size | 48 in x 120 in |
Height | 120 in |
Length | 48 in |
Width | 0.01 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO RV WINDOW AWNING PULL STRAPS 2/PK (42504)
- OREGON Flat Idler Pulley (34-820)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 227', 1Lb Donut (22-495)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x9.50-8 4 Ply Smooth Tire and 4 on 4 Stamped Wheel Assembly (599010)
- SIGNMISSION BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount (B-72 Back To School Sale)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-30086)
- SIGNMISSION SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker (D-DC-16-Shish Kabobs)
- SIGNMISSION Black Eyed Peas Banner Concession Stand Food Truck Single Sided (B-96 Black Eyed Peas19)
- SIGNMISSION Now Hiring Careers Start Here Banner Concession Stand Food Truck Single Sided (B-30111)
- SIGNMISSION Ramen Banner Concession Stand Food Truck Single Sided (B-30141)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-72 Beef Jerky)
- Signmission Banners