Shop All Floor Signs
Signmission
Advertencia Montacargas Transitando 16in Non-Slip Floor Marker, 12PK, FD-C-16-12PK-99972
Mfr # FD-C-16-12PK-99972
Zoro # G609626042
product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # FD-C-16-12PK-99972
- Zoro # G609626042
- UPC # 807330670404
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Size | 16"s |
Length | 16 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 0.1 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- KLEENGUARD 3X-Large, 25 PK, White, Microporous Film Laminate (KCC 44326)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA6)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, L (101621-410 L REG)
- SIGNMISSION Warning Forklift Traffic 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99822 (FD-2-R-16-6PK-99822)
- SIGNMISSION Keep Area Clear 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-R-16-3PK-99837 (FD-R-16-3PK-99837)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99832 (FD-R-16-99832)
- SIGNMISSION Wear Protective Equipment 5 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99870 (FD-C-16-99870)
- SIGNMISSION Severe Weather 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99893 (FD-2-C-16-99893)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- SUNBURST SYSTEMS Sign Garage Sale Weather Resistant 11 in x14 in, 4-Pack PK (3640)
- Signmission Signs