Shop All Parking Signs
Signmission
Additional Parking In Rear 12inx18in Heavy Gauge Aluminums, A-1218 Parking Lots - Add Pk Rear
Mfr # A-1218 Parking Lot Signs - Add Pk Rear
Zoro # G509593338
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Parking Lot Signs - Add Pk Rear
- Zoro # G509593338
- UPC # 670541443330
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, 5"x8", 1000/CT 100PK (BAL8574GMCT)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (2UUF7)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19506)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green S 1 pair (8412B)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23424 (A-1824-23424)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- SIGNMISSION Reserved Parking Wheelchair Only With Graphic Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22996 (A-1218-22996)
- SIGNMISSION Head In Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25182 (A-1218-25182)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- Signmission Parking Signs