Shop All Parking Signs
Signmission
ADA Compliant Parking Accessible, Green & White Aluminum Sign, 18" x 18", GW-1818-24662
Mfr # A-DES-GW-1818-24662
Zoro # G509583803
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24662
- Zoro # G509583803
- UPC # 785590053024
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (52LC89)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, XL (0250RGRAXLG)
- MCR SAFETY MCR Safety TK110 Crews Tomahawk Wraparound Safety Glasses, Clear Lens, Black Frame (TK110)
- MSA SAFETY CBRN PAPR System, Lithium-Sulfur Dioxide (B-60141-036)
- SIGNMISSION Do Not Block Custom No Parking Text Here Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-24579 (A-1824-24579)
- SIGNMISSION Valet Parking with Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22749 (A-DES-BW-1818-22749)
- SIGNMISSION OSHA Sign, Stop Parking Ramp Closed For Cleaning Do, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-18485)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BG-1824-23519 (A-DES-BG-1824-23519)
- SIGNMISSION No Overnight Parking Violators Towed 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - Ovni Pk (A-1218 Tow Away Parking Signs - Ovni Pk)
- SIGNMISSION R7-8f Violators Subject to Fine and Towing Min. Fine $50 Max Fine $200, A-1824-23230 (A-1824-23230)
- LYLE ADA Handicapped Parking Sign, 24" x 12, T1-6251-HI_12x24 (T1-6251-HI_12x24)
- Signmission Signs