Shop All Facility Signs
Signmission
Active Driveway Do Not Block Heavy-Gauge Aluminum Architectural Sign, 24" x 18", GW-1824-9865
Mfr # A-DES-GW-1824-9865
Zoro # G809694391
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-9865
- Zoro # G809694391
- UPC # 196617177720
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GLO BRITE Exit, PF100, Redframe Single Sided (7050-100-B)
- EAGLE MFG Black Rubber Gasket (S8)
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 (QC275BYLXL002500)
- MOLDEX Moldex™ 9000 Full Face Respirator, M (9002)
- SIGNMISSION Florida Equine, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-25173 (A-1824-25173)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Portrait (OS-DS-D-1824-V-2047)
- SIGNMISSION OSHA Caution, 7" Height, Decal, 10" x 7", Landscape, Main Electric Shut-Off (OS-CS-D-710-L-19202)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, First Aid Kit, Landscape (OS-EM-A-710-L-10377)
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Virginia (WS-P-1218-Virginia)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Cleaning In Progress Sign, Landscape (OS-NS-A-710-L-10648)
- NMC Danger Men Working Above Sign, D125R (D125R)
- Signmission Signs