Shop All Parking Signs
Signmission
Accessible Parking on Right Arrow W/ Graphic Heavy-Gauge Aluminum Sign, 24" x 18", BS-1824-24355
Mfr # A-DES-BS-1824-24355
Zoro # G509589454
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-24355
- Zoro # G509589454
- UPC # 196617267933
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL (9070LHO/2XL)
- ZORO SELECT Fire Hose, 1in.x50 ft., NPSH, Yellow, 300psi (45DV11)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (RWG13CL)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, S, PR (11-900)
- SIGNMISSION No Parking Loading Zone, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25021 (A-1218-25021)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, A-1824-23801 (A-1824-23801)
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, BW-1818-24212 (A-DES-BW-1818-24212)
- NMC Employee Parking Only Sign, TM52G (TM52G)
- Signmission Parking Signs