Shop All Parking Signs
Signmission
Accessible Parking on Left Arrow W/ Graphic Heavy-Gauge Aluminum Sign, 24" x 18", BS-1824-24356
Mfr # A-DES-BS-1824-24356
Zoro # G509589461
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-24356
- Zoro # G509589461
- UPC # 196617267988
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Gray (710)
- HONEYWELL NORTH Spectacle Kit (760024)
- TAPCO Down Diagonl Lft Arrw Sign, 24" W x 12" H, 373-05060 (373-05060)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7563/M)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Re P O (A-1218 Tenant Parking - Re P O)
- SIGNMISSION Employee Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25213 (A-1218-25213)
- SIGNMISSION Bilingual No Parking No Truck Parking No Estacionamiento De Camiones, A-1824-24305 (A-1824-24305)
- SIGNMISSION Office Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Office Pk Only (A-1218 Employee - Office Pk Only)
- SIGNMISSION Customer and Visitor Parking With Right Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24215 (A-1218-24215)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- NMC Reserved Parking Sign, TM6G (TM6G)
- Signmission Parking Signs